Shop All Portable Electric Air Compressors
Viair
Silver Compressor Kit, 12V, 25Prcnt Duty, S
Mfr # 27520
Zoro # G6256767
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 27520
- Zoro # G6256767
- UPC # 818114002755
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Silver Compressor Kit,12V,25Prcnt Duty,S |
Description
Silver Compressor Kit,12V,25Prcnt Duty,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element, Oil (MSP-96-649)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CLIMAX METAL PRODUCTS 2C-162-Z Two-Piece Clamping Collar (2C-162-Z)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Compressor Kit, External Check Valve/In (92)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- NUMAX 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (S3GI12CK)
- Viair Air Compressors