Shop All Portable Electric Air Compressors
Viair
Silver Compressor Kit, 12V, 15Prcnt Duty, S
Mfr # 10010
Zoro # G6256286
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 10010
- Zoro # G6256286
- UPC # 818114000102
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Silver Compressor Kit,12V,15Prcnt Duty,S |
Description
Silver Compressor Kit,12V,15Prcnt Duty,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- MTD Belt-.7 X 44.2 Lg (954-0281)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3156904549)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0502BG1M90, Suction Strainer, 125 micron, Outside-In (MF0423508)
- VIAIR Dual Platinum, Gen 2, Value Pack, Matte B (48532)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Expedition HighPressure OBA 200 PSI, For Up to 37 Tires (50005)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- Viair Air Compressors