Shop All Portable Electric Air Compressors
Viair
Silver Compressor Kit, 12V, 100Prcnt Duty
Mfr # 45040
Zoro # G6257239
Free Shipping & Returns
$329.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Filter, Leader Hose, Mounting Hardware, Spare Air Filter Element
- Overall Length 10.6 in
- Overall Height 6.87 in
- Weight 10.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 45040
- Zoro # G6257239
- UPC # 818114004506
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 10.6 in |
Overall Height | 6.87 in |
Overall Width | 4 in |
Inlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Tankless, Output Power 0.37 hp, Free Air Flow Rate 0.97 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Input Voltage 12V DC, Current Rating 23.0 A, Sound Level 68 dB, Weight 10.8 lb, Free Air Flow Rate @ Maximum Pressure 0.72 cfm @ 150 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- KOYO Needle Roller Brg, 107, 5/8in Bore, Open (B-107)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Single 444 High Performance Chrome Compressors, 200PSI (444SC)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- Viair Air Compressors