Shop All Stationary Air Tanks
Viair
Relay 24V, Molded Mounting Tab, 40A -24V
Mfr # 93943
Zoro # G6257379
original price:
$7.50
8% off
new price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 93943
- Zoro # G6257379
- UPC # 818114009433
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | Relay 24V,Molded Mounting Tab,40A -24V |
Description
Relay 24V,Molded Mounting Tab,40A -24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- MARATHON MOTORS Air Compressor Motor, 2 hp, 1740 RPM (145TBDR5337)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0270)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- VIAIR Tank 0.5 gal., Two 1/4" NPT Ports, 150 psi (91005)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- VIAIR Tire Inflation Gun, Normally Closed Chuck (00041)
- VIAIR Female 1/4" to 1/4" M Check Valve, NPT (92831)
- Viair Air Compressor Accessories