Shop All Stationary Air Tanks
Viair
Relay 12V, Molded Mounting Tab, 40A -12V
Mfr # 93940
Zoro # G6257275
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With compressor
- Material plastic; metal
- Max. Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 93940
- Zoro # G6257275
- UPC # 818114009402
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | relay |
For Use With | compressor |
Material | plastic; metal |
Max. Voltage | 12 |
Description
Relay 12V,Molded Mounting Tab,40A -12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- BROAN Motor and Blower Wheel (97012041)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- HANKISON Pneumatic Bypass (1701-2)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92623)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92625)
- VIAIR Sngl Needle Gauge, Whte Face, 160 psi, 1.5" (90084)
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92790)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- VIAIR Tire Gauge, 0 to 35 psi, 1.5" (90055)
- Viair Air Compressor Accessories