Shop All Portable Electric Air Compressors
Viair
Quarter Duty Onboard Air System, 12V, 120P
Mfr # 10002
Zoro # G6258903
product price: $268.95
/ea
Free Shipping & Returns
$268.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 23.00 in
- Overall Height 10.00 in
- Weight 23.00 lbs
- Overall Width 14.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 10002
- Zoro # G6258903
- UPC # 818114002021
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 23.00 in |
Overall Height | 10.00 in |
Overall Width | 14.00 in |
Details
Voltage | 12 |
Weight | 23.00 lbs |
dBA @ 3 Feet | 73 dB |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | onboard air system |
Application | air horns |
Description
Quarter Duty Onboard Air System,12V,120P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- VIAIR Silver Compressor, 12V, 33Prcnt Duty, Seale (32534)
- VIAIR Dual Platinum 425C Onboard Air System 175 PSI, 480 CFM, 58 Amp, 12V, 25 Gal Tank (20075)
- VIAIR Single 444 High Performance Chrome Compressors, 200PSI (444SC)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- Viair Portable Electric Air Compressors