Shop All Vacuum Pressure Switches
Viair
Pressure Switch, Relay, 12V Only, 1/8" NP
Mfr # 90113
Zoro # G6258499
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 90113
- Zoro # G6258499
- UPC # 818114001130
- Country of Origin China
- Category Vacuum Pressure Switches
Details
Voltage | 12 |
Item | pressure switch |
Description
Pressure Switch,Relay,12V Only,1/8 In. NP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC (SY5240-5DZ)
- ENERPAC V17, Check Valve (V17)
- FESTO Push-In Fitting QB-1/4-3/8-U (QB-1/4-3/8-U)
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90103)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 16 (90220)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90104)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90100)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- Viair Pneumatic System Components