Shop All Portable Electric Air Compressors
Viair
Portable Compressor Kit, 85P Compressor W
Mfr # 84
Zoro # G6257424
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 84
- Zoro # G6257424
- UPC # 818114000843
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Portable Compressor Kit,85P Compressor W |
Description
Portable Compressor Kit,85P Compressor W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- JET-LUBE Chain & Wire Lubricant, 5 gal. (34020)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Constant Duty Onboard Air System, 12V, 15 (10007)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- VIAIR Chrome Compressor Kit, 12V, 100Prcnt Duty (35033)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- Viair Portable Electric Air Compressors