Shop All Portable Electric Air Compressors
Viair
Portable Compressor Kit, 12V, 33Prcnt Duty
Mfr # 30033
Zoro # G6256916
product price: $218.95
/ea
Free Shipping & Returns
$218.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 12.00 in
- Overall Height 9.00 in
- Weight 8.70 lbs
- Overall Width 11.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 30033
- Zoro # G6256916
- UPC # 818114003004
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 12.00 in |
Overall Height | 9.00 in |
Overall Width | 11.00 in |
Width | 4.9 in |
Height | 7.5 in |
Length | 9 in |
Details
Voltage | 12 |
Weight | 8.70 lbs |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
dBA @ 3 Feet | 73 dB |
Item | compressor |
Features | thermal overload switch |
Application | tire maintenance |
Description
Portable Compressor Kit,12V,33Prcnt Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206 ZZ)
- WESTWARD Grease Coupler, Right Angled (13X050)
- DAYTON Motor Start Capacitor, 53-64 MFD, 220-250V (2MER4)
- MI-T-M Fuel Water Separator (19-0070)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- VIAIR Dual Pewter 480C Value Pack, 200 psi, 480C (48012)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- Viair Portable Electric Air Compressors