Shop All Portable Electric Air Compressors
Viair
Portable Compressor Kit, 12V, 120psi, for U
Mfr # 88
Zoro # G6257519
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 11.00 in
- Overall Height 7.00 in
- Weight 4.75 lbs
- Overall Width 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 88
- Zoro # G6257519
- UPC # 818114000881
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 11.00 in |
Overall Height | 7.00 in |
Overall Width | 6.00 in |
Length | 9.8 in |
Height | 5.6 in |
Width | 3.2 in |
Details
Voltage | 12 |
Weight | 4.75 lbs |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | compressor |
Features | LED work light |
Cylinder Material | metal; plastic |
Application | tire maintenance |
Color | silver; black |
Description
Portable Compressor Kit,12V,120psi,for U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (056S17D2046)
- SPEEDAIRE Porting Block (4ZK41)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm (H615)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- VIAIR Road Warrior Constant Duty OBA 200PSI (50013)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps (38034)
- Viair Portable Electric Air Compressors