Shop All Portable Electric Air Compressors
Viair
Portable Compressor Kit, 12V, 100Prcnt Dut
Mfr # 45043
Zoro # G6257433
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 45043
- Zoro # G6257433
- UPC # 818114004544
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Portable Compressor Kit,12V,100Prcnt Dut |
Description
Portable Compressor Kit,12V,100Prcnt Dut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (BH68 OH)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps (38034)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C (38003)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- Viair Air Compressors