Shop All Portable Electric Air Compressors
Viair
Medium Duty Onboard Air System, 12V, 150PS
Mfr # 10003
Zoro # G6258438
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Tank, Compression Fitting, Drain Cock, Pressure Switch, Safety Valve
- Weight 30 lb
- Standards CE
- Motor Type Permanent Magnetic Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 10003
- Zoro # G6258438
- UPC # 818114002038
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Air Tank Size | 2.5 gal |
Inlet Size | 1/8 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Output Power 0.35 hp, Free Air Flow Rate 0.82 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 2.5 gal, Input Voltage 12V DC, Current Rating 22.0 A, Sound Level 73 dB, Weight 30 lb, Free Air Flow Rate @ Maximum Pressure 0.57 cfm @ 150 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DSR03.00)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- VIAIR Chrome Compressor Kit, 3/8" Port, 12V, 100P (46043)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C (48500)
- VIAIR Road Warrior Constant Duty OBA 200PSI (50013)
- VIAIR Chrome Compressor Kit, Omega Mnt Brckt (10016)
- Viair Portable Electric Air Compressors