Shop All Portable Electric Air Compressors
Viair
IG Series Compressor Kit, 24V, Intercooler
Mfr # 45058
Zoro # G6257214
product price: $439.95
/ea
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Filter, Leader Hose, Mounting Hardware, Spare Air Filter Element
- Overall Length 11.25 in
- Overall Height 6.75 in
- Weight 10.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 45058
- Zoro # G6257214
- UPC # 818114004087
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 11.25 in |
Overall Height | 6.75 in |
Overall Width | 4 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Tankless, Output Power 0.21 hp, Free Air Flow Rate 1.31 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Input Voltage 24V DC, Current Rating 13.0 A, Sound Level 68 dB, Weight 10.4 lb, Free Air Flow Rate @ Maximum Pressure 0.88 cfm @ 150 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSR02.00)
- REELCRAFT Latch Plate Assembly (S400109)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C (48500)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR Dual Platinum 425C Onboard Air System 175 PSI, 480 CFM, 58 Amp, 12V, 25 Gal Tank (20075)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- VIAIR Dual Chrome 444C Onboard Air System, 200P (20019)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- Viair Portable Electric Air Compressors