Shop All Portable Electric Air Compressors
Viair
IG Series Compressor Kit, 24V, Intercooler
Mfr # 25058
Zoro # G6256749
product price: $270.95
/ea
Free Shipping & Returns
$270.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Filter, Leader Hose, Mounting Hardware, Spare Air Filter Element
- Overall Length 7.4 in
- Overall Height 6.75 in
- Weight 6.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 25058
- Zoro # G6256749
- UPC # 818114002588
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 7.4 in |
Overall Height | 6.75 in |
Overall Width | 3.9 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Tankless, Output Power 0.1 hp, Free Air Flow Rate 0.51 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Input Voltage 24V DC, Current Rating 6.0 A, Sound Level 75 dB, Weight 6.75 lb, Free Air Flow Rate @ Maximum Pressure 0.29 cfm @ 150 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Horizontal Portable Air Tank, 7 Gallon, 150 PSI (133752)
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Dual Stealth Black 480C Onboard Air Syst (20022)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR Single 444 High Performance Chrome Compressors, 200PSI (444SC)
- EAGLE ABRASIVES Silent Series Portable Air Compressor, Tool Only, 1 gal Tank, 0.75 hp, 115 V, 125 psi Pressure, 1-Stage (EA-2000)
- Viair Portable Electric Air Compressors