Shop All Portable Electric Air Compressors
Viair
IG Series Compressor Kit, 12V, Intercooler
Mfr # 45050
Zoro # G6257196
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 45050
- Zoro # G6257196
- UPC # 818114004551
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | IG Series Compressor Kit,12V,Intercooler |
Description
IG Series Compressor Kit,12V,Intercooler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS6082RS (SS608-2RS)
- GATES MegaCrimp Couplings (8G-12FJX)
- REELCRAFT Oxygen Ell (S300091)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Dual Stealth Black 400C Value Pack, 150PS (40048)
- VIAIR Dual Stealth Black 485C Onboard Air Syst (20185)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- Viair Portable Electric Air Compressors