Shop All Portable Electric Air Compressors
Viair
IG Series Compressor Kit, 12V, Intercooler
Mfr # 33050
Zoro # G6256959
product price: $353.95
/ea
Free Shipping & Returns
$353.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 33050
- Zoro # G6256959
- UPC # 818114003356
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | IG Series Compressor Kit,12V,Intercooler |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
IG Series Compressor Kit,12V,Intercooler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- MTD Belt-3L X 36.64 Lg (954-05019)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- VIAIR Escapade HeavyDuty Ultra Compact OBA , 150 PSI, For Up to 35 Tires (50001)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- Viair Portable Electric Air Compressors