Shop All Portable Electric Air Compressors
Viair
Heavy Duty Onboard Air System, 12V, 150PS
Mfr # 10005
Zoro # G6258149
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 27.00 in
- Overall Height 10.00 in
- Weight 32.00 lbs
- Overall Width 15.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 10005
- Zoro # G6258149
- UPC # 818114002052
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 27.00 in |
Overall Height | 10.00 in |
Overall Width | 15.00 in |
Details
Voltage | 12 |
Weight | 32.00 lbs |
Item | onboard air system |
dBA @ 3 Feet | 75 dB |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Application | tire maintenance |
Description
Heavy Duty Onboard Air System,12V,150PS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/4" (235134)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- BULLDOG WINCH Compressor, Mini On-Board 130PSI, 1.3CFM (41012)
- Viair Portable Electric Air Compressors