Shop All Portable Electric Air Compressors
Viair
Dual Stealth Blk 480C Value Pack, 200 psi
Mfr # 48042
Zoro # G6258088
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 48042
- Zoro # G6258088
- UPC # 818114004841
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Dual Stealth Blk 480C Value Pack,200 psi |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Dual Stealth Blk 480C Value Pack,200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- CONSOLIDATED Deep Groove Ball Bearing (6206ZZ C3)
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C (38003)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Dual Chrome 480C Value Pack, 200 psi, 480C (48032)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10010)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- Viair Air Compressors