Shop All Portable Electric Air Compressors
Viair
Dual Stealth Black 485C Onboard Air Syst
Mfr # 20185
Zoro # G6258124
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 20185
- Zoro # G6258124
- UPC # 818114002434
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Stealth Black 485C Onboard Air Syst |
Description
Dual Stealth Black 485C Onboard Air Syst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 1-1/16-12, Strt (221501-12-6S)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFH5)
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- VIAIR Chrome Compressor Kit, Omega Mnt Brckt (10016)
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C (48500)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- Viair Portable Electric Air Compressors