Shop All Portable Electric Air Compressors
Viair
Dual Stealth Black 480C Onboard Air Syst
Mfr # 20022
Zoro # G6258036
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 20022
- Zoro # G6258036
- UPC # 818114000225
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Stealth Black 480C Onboard Air Syst |
Description
Dual Stealth Black 480C Onboard Air Syst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1-in. Bore (UCPA205-16A ZERK BOTTM)
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- THOMAS Air Compressor, 0.5 HP, 115V, 125 psi (T-617 HDN)
- Viair Portable Electric Air Compressors