Shop All Portable Electric Air Compressors
Viair
Dual Stealth Black 400C Value Pack, 150PS
Mfr # 40048
Zoro # G6258009
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 40048
- Zoro # G6258009
- UPC # 818114004384
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Stealth Black 400C Value Pack,150PS |
Description
Dual Stealth Black 400C Value Pack,150PS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- VIAIR Constant Duty Onboard Air System, 12V, 15 (10007)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- Viair Air Compressors