Shop All Portable Electric Air Compressors
Viair
Dual Silver 450C Value Pack, 150 psi, 450C
Mfr # 45012
Zoro # G6258325
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 45012
- Zoro # G6258325
- UPC # 818114004124
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Dual Silver 450C Value Pack,150 psi,450C |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Dual Silver 450C Value Pack,150 psi,450C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- BSC PREFERRED Belt, A/4L, 1/2 x 51in OC (A49/4L510)
- VIAIR Constant Duty Onboard Air System, 12V, 15 (10007)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- VIAIR Quarter Duty Onboard Air System, 12V, 120P (10002)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA8)
- Viair Air Compressors