Shop All Portable Electric Air Compressors
Viair
Dual Platinum, Gen 2, Value Pack, Matte B
Mfr # 48532
Zoro # G6258255
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 48532
- Zoro # G6258255
- UPC # 818114004889
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Platinum,Gen 2,Value Pack,Matte B |
Description
Dual Platinum,Gen 2,Value Pack,Matte B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- MRC Radial Ball Bearing, Dyn Load 746 lb. (R6FF)
- RUBBERWORX 2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X50-CEAL)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 2RS (6000 2RS/C3 PRX)
- VIAIR Mission Critical HighFlow OBA , 150 PSI, For Up to 40 Tires (50007)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- Viair Portable Electric Air Compressors