Shop All Portable Electric Air Compressors
Viair
Dual Pewter 480C Value Pack, 200 psi, 480C
Mfr # 48012
Zoro # G6257957
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 48012
- Zoro # G6257957
- UPC # 818114004810
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Dual Pewter 480C Value Pack,200 psi,480C |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Dual Pewter 480C Value Pack,200 psi,480C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- VIAIR Road Warrior Constant Duty OBA 200PSI (50013)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- THOMAS Air Compressor, 0.5 HP, 115V, 125 psi (T-617 HDN)
- Viair Air Compressors