Shop All Portable Electric Air Compressors
Viair
Dual Pewter 380C Value Pack, 200 psi, 380C
Mfr # 38002
Zoro # G6258018
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 38002
- Zoro # G6258018
- UPC # 818114003813
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Pewter 380C Value Pack,200 psi,380C |
Description
Dual Pewter 380C Value Pack,200 psi,380C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flow Control/Silencer GRU-1/4-B (GRU-1/4-B)
- FESTO Push-In L-Fitting QSL-1/2-5/8-U (QSL-1/2-5/8-U)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass (MAB 4)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR Dual Stealth Black 485C Onboard Air Syst (20185)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- CAMPBELL HAUSFELD BLUE (J) 15 Gal Horiz Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V (VX4011)
- Viair Air Compressors