Shop All Stationary Air Tanks
Viair
Dual Needle Gauge, White Face, Illuminated
Mfr # 90081
Zoro # G6256758
product price: $43.50
/ea
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Pressure (PSI) 220 psi
- Tank Type Mechanical Tire Pressure Gauge
- Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90081
- Zoro # G6256758
- UPC # 818114009815
- Country of Origin China
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 2" |
Details
Item | Dual Needle Gauge,White Face,Illuminated |
Working Pressure (PSI) | 220 psi |
Tank Type | Mechanical Tire Pressure Gauge |
Description
Dual Needle Gauge,White Face,Illuminated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-371-8FO)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RS JEM)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- VIAIR Tire Gauge, 0 to 35 psi, 1.5" (90055)
- VIAIR Direct Inlet Air Filter Assembly, Black M (92636)
- VIAIR Amp Mini ANL Fuse, 10pcs./ Bulk Pack, 40 (92963BP)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92809)
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- Viair Air Compressor Accessories