Shop All Stationary Air Tanks
Viair
Dual Needle Gauge, Black Face, Illuminated
Mfr # 90080
Zoro # G6256679
product price: $43.50
/ea
$43.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Pressure (PSI) 220 psi
- Tank Type Mechanical Tire Pressure Gauge
- Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90080
- Zoro # G6256679
- UPC # 818114009808
- Country of Origin China
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 2" |
Details
Item | Dual Needle Gauge,Black Face,Illuminated |
Working Pressure (PSI) | 220 psi |
Tank Type | Mechanical Tire Pressure Gauge |
Description
Dual Needle Gauge,Black Face,Illuminated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (1TMW3)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- VIAIR Sngl Needle Gauge, Black Face, Illuminated (90090)
- VIAIR Sngl Needle Gauge, Whte Face, 160 psi, 1.5" (90084)
- VIAIR Inflation Kit, 2.5" Mechanical Gauge Ti (00047)
- VIAIR Digital Tire Inflation Kit with 2.5” Digital Tire Gun (00044)
- VIAIR Air Source Relocation Kit (90007)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20066)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- Viair Air Compressor Accessories