Shop All Portable Electric Air Compressors
Viair
Dual Chrome 450C Value Pack, 150 psi, 450C
Mfr # 45013
Zoro # G6257948
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 45013
- Zoro # G6257948
- UPC # 818114004049
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Dual Chrome 450C Value Pack,150 psi,450C |
Description
Dual Chrome 450C Value Pack,150 psi,450C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 158" Outside Length, 2/3" Top Width, 1 Ribs (B155)
- GATES GLX Couplings (6GLX-6MP)
- BANDO H Timing Belt, 270H050G (270H050G)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR Dual Stealth Black 400C Value Pack, 150PS (40048)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10010)
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C (48500)
- VIAIR Compressor Kit, External Check Valve/In (92)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- Viair Air Compressors