Shop All Portable Electric Air Compressors
Viair
Dual Chrome 400C Value Pack, 150 psi, 400C
Mfr # 40013
Zoro # G6257878
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 40013
- Zoro # G6257878
- UPC # 818114004131
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Dual Chrome 400C Value Pack,150 psi,400C |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Dual Chrome 400C Value Pack,150 psi,400C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Motor, Dayton, For 484X48 (B240-6/2)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- Viair Air Compressors