Shop All Portable Electric Air Compressors
Viair
Dual Chrome 380C Value Pack, 200 psi, 380C
Mfr # 38003
Zoro # G6257686
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 38003
- Zoro # G6257686
- UPC # 818114003820
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Dual Chrome 380C Value Pack,200 psi,380C |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Dual Chrome 380C Value Pack,200 psi,380C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-33)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- VIAIR Single 444 High Performance Chrome Compressors, 200PSI (444SC)
- VIAIR Quarter Duty Onboard Air System, 12V, 120P (10002)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- Viair Air Compressors