Shop All Portable Electric Air Compressors
Viair
Constant Duty Onboard Air System, 12V, 15
Mfr # 10007
Zoro # G6257799
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 26.00 in
- Overall Height 10.00 in
- Weight 34.00 lbs
- Overall Width 14.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 10007
- Zoro # G6257799
- UPC # 818114002076
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 26.00 in |
Overall Height | 10.00 in |
Overall Width | 14.00 in |
Details
Voltage | 12 |
Weight | 34.00 lbs |
dBA @ 3 Feet | 68 dB |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | onboard air system |
Application | tire maintenance |
Description
Constant Duty Onboard Air System,12V,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Adapter M8x1 x 1/4-28UNF CS ZC (HMET08)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase (4P-5000)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10010)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- VIAIR Chrome Compressor Kit, 12V, 100Prcnt Duty (35033)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V (CAT-20020-22060)
- Viair Portable Electric Air Compressors