Shop All Portable Electric Air Compressors
Viair
Compressor Kit, External Check Valve/Om
Mfr # 2495
Zoro # G6257616
product price: $112.95
/ea
Free Shipping & Returns
$112.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 2495
- Zoro # G6257616
- UPC # 818114009952
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Compressor Kit,External Check Valve/Om |
Description
Compressor Kit,External Check Valve/Om
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SCM-203 (WSTU-SCM-203)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- VIAIR Expedition HighPressure OBA 200 PSI, For Up to 37 Tires (50005)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Dual Stealth Black 485C Onboard Air Syst (20185)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- Viair Portable Electric Air Compressors