Shop All Portable Electric Air Compressors
Viair
Chrome Compressor Kit, 3/8" Port, 12V, 33Pr
Mfr # 42042
Zoro # G6257169
product price: $336.95
/ea
Free Shipping & Returns
$336.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 42042
- Zoro # G6257169
- UPC # 818114004223
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Chrome Compressor Kit,3/8" Port,12V,33Pr |
Description
Chrome Compressor Kit,3/8 In. Port,12V,33Pr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 7/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-7/8)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10010)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Tank 2gal. Fast-Fill-200 Air Source Kit (20007)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- Viair Portable Electric Air Compressors