Shop All Portable Electric Air Compressors
Viair
Chrome Compressor Kit, 3/8" Port, 12V, 100P
Mfr # 46043
Zoro # G6257494
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 46043
- Zoro # G6257494
- UPC # 818114004629
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Chrome Compressor Kit,3/8" Port,12V,100P |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Chrome Compressor Kit,3/8 In. Port,12V,100P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1403M (1403M)
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- DODGE 11112 Standard Flexible Tire Coupling Element, PX120 Coupling, 12-3/8 in OD, 2100 rpm Max (011112)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- VIAIR Dual Chrome 444C Onboard Air System, 200P (20019)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- VIAIR Dual Stealth Black 480C Onboard Air Syst (20022)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- Viair Air Compressors