Shop All Portable Electric Air Compressors
Viair
Chrome Compressor Kit, 12V, 380C
Mfr # 38033
Zoro # G6257038
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 38033
- Zoro # G6257038
- UPC # 818114003806
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Chrome Compressor Kit,12V,380C |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Chrome Compressor Kit,12V,380C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15 (TW-01-15)
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203ZZ (6203 ZZ/C3 PRX)
- VIAIR Chrome Compressor Kit, Omega Mnt Brckt (10016)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- VIAIR Dual Stealth Black 480C Onboard Air Syst (20022)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- Viair Air Compressors