Shop All Portable Electric Air Compressors
Viair
98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54
Mfr # 91
Zoro # G408035366
product price: $111.95
/ea
Free Shipping & Returns
$111.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 91
- Zoro # G408035366
- UPC # 818114000096
- Country of Origin China
- Category Portable Electric Air Compressors
Description
VIAIRs 90 Series compressors offer a light duty solution for smaller air requirements and are designed to fill no larger than a 10 gallon air tank Multiple duty cycles, mounting, compressor finish, and intake options are available depending on model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L013)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- GATES Hi-Power II Belts, B44 (B44)
- VIAIR Dual Stealth Black 400C Value Pack, 150PS (40048)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- Viair Portable Electric Air Compressors