Shop All Suspension Hardware & Components
Viair
450H Hardmount Automatic Compressor Kit 12V, 100 Duty, Sealed
Mfr # 45041
Zoro # G308035343
Free Shipping & Returns
$440.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 45041
- Zoro # G308035343
- UPC # 818114005411
- Country of Origin China
- Category Suspension Hardware & Components
Description
The 450HAutomatic Compressor 450HA is VIAIRs newest addition to our HardMount Compressor model family This compressor is CE certified and IP54 Rated With 100 duty cycle, this hard mount compressor is intended to fill tires up to 37 and can be operated for up to an hour at a time before needing to be rested The 450HA comes with a builtin, moisture resistant OnOff power switch and automatic shutoff function, a 30ft inside braided coil hose, Gas StationStyle Tire Inflation Gun with 160 PSI Gauge and a carry bag for added convenience Compressors with automatic shutoff come into play when moving from tire to tire, and when checking tire pressure in the middle of a tire fill HardMount standard compressors must be turned off between tire fills, and anytime you want to check tire pressure If you arent near the compressor, this can turn into running laps back and forth to the compressor to turn the unit on and off Automatic compressors do not work in this fashion and will save you time effort to get tires inflated quickly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES CYCLONE LED; UNIV 2-LIGHT UNDER HOOD WIRING KIT (355)
- LISLE VALVE SPRING COMPRESSOR GM LS (LI16560)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- VIAIR 330C HG 200PSI Series Compressor Kit 24V, CE Intercooler Head, 100 Duty, Sealed (33038)
- MOOG Suspension Stabilizer Bar Link - Front Left, K90677 (K90677)
- MOOG Suspension Stabilizer Bar Link - Front, K750304 (K750304)
- KYB Strut Mount Bearing Insulator & Retainer, Sm5811 (SM5811)
- ICON VEHICLE DYNAMICS 18-UP JEEP JL 2.5" STAGE 1 SUSPENSION SYSTEM (K22011)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2001-2004 Subaru Outback 3. (1345398)
- Viair Shocks & Struts and Components