Shop All Portable Electric Air Compressors
Viair
380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps
Mfr # 38034
Zoro # G411178289
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Max. Pressure 200 PSI
- Overall Length 14 in
- Overall Width 14 in
- Cylinder Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 38034
- Zoro # G411178289
- UPC # 818114002458
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 14 in |
Overall Width | 14 in |
Details
Voltage | 12V DC |
Max. Pressure | 200 PSI |
Cylinder Material | Steel |
Application | Universal |
Description
The Plug-N-Play On-Demand Portable is an optimal solutions for any enthusiast who needs tire inflation and performing multiple tasks on the go. This one is 12 volts and power is obtained with alligator clamps. Pair this kit with any of our Tire Inflation Kits for an all-in-one tire fill station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (V66K5)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- VIAIR Dual Chrome 480C Value Pack, 200 psi, 480C (48032)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- Viair Portable Electric Air Compressors