Shop All Portable Electric Air Compressors
Viair
300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI
Mfr # 30032
Zoro # G508035440
product price: $269.95
/ea
Free Shipping & Returns
$269.95
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
- Brand Viair
- MFR # 30032
- Zoro # G508035440
- UPC # 818114003028
- Country of Origin China
- Category Portable Electric Air Compressors
Description
VIAIR 300P Side by Side Edition comes with 2PIN SAE connectors for easy connection and a modified bag that allows a secure mounting solution on your Side by Side or UTV This compressor is capable of inflating up to 33inch tires easily by simply connecting the 2Pin SAE Connector to your battery Comes with the permanent 2Pin SAE Connector and 2Pin SAE to battery clamp for convenience Tire pressure can be checked using the 5in1 InflatorDeflator inline pressure gauge Now includes Presta Valve Adapter
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
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- MILTON INDUSTRIES $BODY HI-FLO V-STYLE AMV 1/4FNPT (MI764)
- KBC Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6009-2RS KBC)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- VIAIR Dual Platinum, Gen 2, Value Pack, Matte B (48532)
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C (38003)
- VIAIR Mission Critical HighFlow OBA , 150 PSI, For Up to 40 Tires (50007)
- VIAIR Dual Chrome 480C Value Pack, 200 psi, 480C (48032)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- Viair Portable Electric Air Compressors