Shop All Suspension Hardware & Components
Viair
150C IG Series Compressor Kit 24V, Intercooler Head, 20 Duty, Sealed, IP67 CE, REACH, RoHS
Mfr # 15018
Zoro # G108035437
product price: $184.95
/ea
Free Shipping & Returns
$184.95
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
- Brand Viair
- MFR # 15018
- Zoro # G108035437
- UPC # 818114001536
- Country of Origin China
- Category Suspension Hardware & Components
Description
VIAIRs 150 Industrial Grade compressor produces 137 CFM 12V 155 CFM 24V with a 20 duty cycle and has a max operating pressure of 150 PSI, making it an ideal choice for those looking for a compact solution for lightduty applications RoHS and REACH compliant and CE certified, the 150C IG is equipped with a stainless steel braided leader hose and check valve assembly that eliminates the possibility of high amperage starts Its designed to fill no larger than 1gallon tanks and requires the use of a pressure switch for installation
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
- EXEDY Slave Cylinder, Sc895 (SC895)
- FUNNEL KING Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8" (95855-7)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Pos (84-9275)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56101)
- VIAIR 330C HG 200PSI Series Compressor Kit 24V, CE Intercooler Head, 100 Duty, Sealed (33038)
- MONROE Duracrush Suspension Bushing Kit (RS972)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648R (331648R)
- TIMBREN 11-13 GM 3500 1TON SEVERE SERVICE REAR LOAD BOOSTER (GMRTT35D)
- MOOG Suspension Ball Joint - Front Upper, K80026 (K80026)
- MOOG Suspension Ball Joint - Front Lower, K6541 (K6541)
- MEVOTECH Suspension Ball Joint Kit, TXK6292 (TXK6292)
- Viair Suspension Hardware & Components