Shop All Portable Air Tanks
Viair
1.5 Gallon Tank Six 14 NPT Ports, 200 PSI Rated
Mfr # 91015
Zoro # G908049696
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank (Gal.) 1.5 Gal
- Working Pressure (PSI) 200 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 91015
- Zoro # G908049696
- UPC # 818114009112
- Country of Origin China
- Category Portable Air Tanks
Details
Tank (Gal.) | 1.5 Gal |
Working Pressure (PSI) | 200 PSI |
Description
15 Gallon Tank Six 14 NPT Ports, 200 PSI Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- PROFORCE Carry Tank, 10 gal., 135 psi (FT10)
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- Viair Air Compressor Accessories