Shop All Lubricants
Vht
VHT VHTSP730 11 oz Gloss Clear High-Temperature Brake Paint
Mfr # VHTSP730
Zoro # G104154323
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # VHTSP730
- Zoro # G104154323
- UPC # 10155007304
- Country of Origin China
- Category Lubricants
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
VHT Brake, Caliper. Drum & Rotor Coatings have been specifically designed for the custom detailing of brake components. It is heat resistant to 900 deg F (482 deg C) and will not chip, crack, fade or rust even under extremes of operation or road and weather conditions. It is easy to apply, dries quickly and is remarkably resistant. Careful preparation is essential.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Bake at 200 deg F (93 deg C)
- The inherent heat of braking operation will also accomplish curing
- Finish: Gloss Clear
- Capacity: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- VHT SP21A 11 oz Coppercoat Gasket Cement (VHTSP21A)
- VHT VHT VHTSP128 11 oz Gloss Yellow High-Temperature Engine Enamel Aerosol Can (VHTSP128)
- SEM PRODUCTS MULTI-PURPOSE 7oz PANEL ADHESIVE (SE39747)
- SKF Lubricant, Bearings, Krown Corrosion Inhibitor Kl73, 400G Aerosol, Quantity Of 12 (KA71400-12)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- HOME IMPROVEMENT 2 ltr 300V Le Mans Motor Oil (HO3612846)
- Vht Lubricants