VHT VHTSP304 11 oz Light Grey Prime Coat Sandable Primer Aerosol Can
Mfr # VHTSP304
Zoro # G804154302
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # VHTSP304
- Zoro # G804154302
- UPC # 10155003047
- Country of Origin China
- Category Automotive Coatings
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
VHT Prime Coat is an excellent foundation for any enamel, acrylic or synthetic lacquer. It provides a tough, air-dry base with excellent adhesion to intermediate and top coatings. VHT Prime Coat is specially formulated to fill scratches or pin holes caused by sanding or body fillers to form a strong corrosion barrier. It is a multi-purpose product, and can be used on metal, fiberglass, masonry, wood and most plastic surfaces. It is ideal for automotive, marine, aviation, home, farm, and industrial use.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Finish: Light Grey
- Capacity: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Can Grip, 7-3/8x1-3/4In, Blk (241526)
- RAE Exterior Paint, Flat, Water Base, White, 1 gal (9610-01)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- VHT Base Coat/ Adhesion Promoter, Clear Primer, 11 Ounce Aerosol Can, Single (CP199)
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- VHT VHT S24-RTA9247 12 oz Rust Tough Coating - Clear Gloss (S24-RTA9247)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Gray Hot Rod Primer, 12 Ounce Aerosol Can (DAP1692)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- Vht Automotive Paints & Primers