VHT VHTSP145 11 oz Clear Aerosol Can Gloss High-Temperature Engine Enamel
Mfr # VHTSP145
Zoro # G104074850
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # VHTSP145
- Zoro # G104074850
- UPC # 10155001456
- Country of Origin China
- Category Engine Components
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of todays gasoline blends and degreasers. VHT 550F (288C) Engine Enamels are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Bake at 200F (93C) for 20 minutes
- The inherent heat of engine operation will also accomplish curing
- Finish: Clear
- Capacity: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS #6 A/C HOSE 10' (SRRAC6H)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Zinc Plated (DH500)
- MEVOTECH Steering Tie Rod End, MES3497 (MES3497)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-716)
- VHT Grabber Green Lime Engine Enamel (S24-DE1641)
- VDO Engine Cooling Fan Motor 1991-1993 Mazda Miata 1.6L (PM3909)
- RADIUM ENGINEERING Radium Engineering 20-0369 Fuel Rail for 1994-2005 Mazda Miata-MX-5 (20-0369)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST2669 (DST2669)
- DORMAN Cig. Lighter Socket, 56458 (56458)
- MOTORMITE U-Bolt 5/8 X 8-1/4 X 3-1/8 Round Threaded U-Bolt, 35661 (35661)
- CTA MANUFACTURING Ford Valve Spring Compressor - 4.0L (2823)
- Vht Engine Components