VHT VHTSP128 11 oz Gloss Yellow High-Temperature Engine Enamel Aerosol Can
Mfr # VHTSP128
Zoro # G204154100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # VHTSP128
- Zoro # G204154100
- UPC # 10155001289
- Country of Origin China
- Category Lubricants
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of todays gasoline blends and degreasers. VHT 550F (288C) Engine Enamels are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Bake at 200F (93C) for 20 minutes
- The inherent heat of engine operation will also accomplish curing
- Finish: Gloss Yellow
- Capacity: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- VHT SP21A 11 oz Coppercoat Gasket Cement (VHTSP21A)
- CRC Dry Film Lubricant, Net Weight 11 Oz. (03284)
- TRI-FLOW General Purpose Lubricant Spray 6 oz (20005)
- SUPER LUBE Nuclear Grade Approved Grease, 400 lb. (42140)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- VALVOLINE 1 lb Tub Red (VV614)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- Vht Penetrants and Lubricants