Shop All Automotive Wax
Vht
Vht SP181 Wheel Paint Can - 11 Oz.; Aluminum
Mfr # S24-SP181
Zoro # G804139453
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vht
- MFR # S24-SP181
- Zoro # G804139453
- Country of Origin China
- Category Automotive Wax
Description
Wheel Paint provides a great finish and real protection for all standard and custom wheels. Every day wheels take a beating both on and off the road. Salt, sand, brake dust and rocks severely damage the appearance and protection of the wheel surface. This unique product resists chipping, cracking and fading, while protecting the wheel surface from oxidation, and is available in five popular colors plus clear coat.
Features- Purpose - Resists Chipping/ Cracking And Fading
- Color - Aluminum
- Material Usage - Aluminum Wheels/ Steel Wheels/ Wheel Covers And Center Caps
- Container Type - Aerosol Spray Can
- Container Size - 11 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO GM PUSH-TYPE RETAINER - BLACK NYLON5, 25PK (20889)
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- SUPERCLEAN Wheel and Tire Cleaner, Liquid, 32 oz. (100790)
- SEACHOICE Large Eco-Friendly Pump Blast Air Horn w/Metal Plunger, 110 Decibels (46311)
- VHT Vht SP739 Satin Black Caliper Paint Can - 11 Oz. (S24-SP739)
- 3M 3M 06039 Finesse-It Marine Paste Compound - Gallon (7100066061)
- FORMULA 1 Scratch-Out Liquid 7 Oz (614955)
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Fine Cut, Liquid, 16 Ounce, Single (M0216)
- TURTLE WAX Hybrid Solutions Ceramic Polish and Wax 14 oz (53412)
- CAR DEALER DEPOT Wax Enhancer: 1 Gallon (797-1G)
- TURTLE WAX T-75A Zip Wax 16Oz (T-75)
- Vht Automotive Wax