Shop All Automotive Coatings
Vht
VHT S24-RTA9247 12 oz Rust Tough Coating - Clear Gloss
Mfr # S24-RTA9247
Zoro # G004166198
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # S24-RTA9247
- Zoro # G004166198
- UPC # 724504040682
- Country of Origin United States
- Category Automotive Coatings
Description
Features
- Destroys rust on contact
- Prevents future rust from forming
- Sands to smooth finish for top coating
- Dry to touch in 30 minutes or handle in 1 hour
- Color: Clear Gloss
- Capacity: 12 oz
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644 9)
- WOOSTER 4.5 in Paint Roller Cover, 1/2" Nap, Knit Fabric (RR982-4 1/2)
- BINKS Conventional Spray Gun, Pressure, 0.110 in (2101-5111-5)
- VARATHANE Transparent Semi-Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318291)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- VHT PAINT Base Coat/ Scratch Filler Primer; Red Oxide Primer; 11 Ounce Aerosol Can; Single (FP102)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- VHT Base Coat/ Adhesion Promoter, Clear Primer, 11 Ounce Aerosol Can, Single (CP199)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- AFTERMARKET Seymour Aerosol Products Undercoating, Rubberized (SEY-20-046-JN)
- Vht Automotive Paints & Primers