Shop All Spray Paint
Vht
VHT S24-CWRC901 11 oz Wrap Paint - Gloss Clear Coat
Mfr # S24-CWRC901
Zoro # G404165944
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Net Weight 11 oz
- Color Family Clears
- Finish Texture Smooth
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # S24-CWRC901
- Zoro # G404165944
- UPC # 26916069900
- Country of Origin United States
- Category Spray Paint
Details
Paint Color Family | Clears |
Color | Clear |
Net Weight | 11 oz |
Color Family | Clears |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Features
- Ideal for original factory painted finishes, aluminum, metal, chrome, and plastic on entire vehicle, accents, wheels, and more
- Resists the wear and tear of daily driving, including rain, snow, and UV exposure
- Ez peel technology for optimal peel
- Provides a smooth, professional looking finish
- Color: Gloss Clear Coat
- Capacity: 11 oz
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 519 RAC X Reversible Switch Tip (LTX519)
- MODERN MASTERS Metallic, Mystical Green, 6 Oz (ME43432)
- PENOFIN Semi-Transparent Nantucket Mist Oil-Based Penetrating Wood Stain 1 gal (F3ENMGA)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- RUST-OLEUM Spray Paint, Antique Brass, Metallic, 11 oz (260728)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (334029)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- SEYMOUR MIDWEST Aluminum, 20 oz 6 PK (620-1411)
- RUST-OLEUM White, Flat, 15 Oz (7590838)
- Vht Spray Paint