Shop All Handheld Paint Sprayers and Applicators
Vht
VHT S24-CWRC840 11 oz Custom Wrap Paint - Gloss Black
Mfr # S24-CWRC840
Zoro # G104165992
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # S24-CWRC840
- Zoro # G104165992
- UPC # 26916115836
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Description
Features
- Ideal for original factory painted finishes, aluminum, metal, chrome, and plastic on entire vehicle, accents, wheels, and more
- Resists the wear and tear of daily driving, including rain, snow, and UV exposure
- Ez peel technology for optimal peel
- Provides a smooth, professional looking finish
- Color: Gloss Black
- Capacity: 11 oz
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9 in Paint Roller Cover, 1" Nap, Polyamide Fabric (144630095)
- POLYCRYLIC Varnish Plycrylic Qt Sat (63333444)
- ALLWAY 10" T-Series Labeled Trim Shield (TS10)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- VHT VHT S24-UC101 16 oz Paintable Rubberized Undercoating (S24-UC101)
- VHT VHT S24-BUNX911 0.5 oz Touch Up Body Paint - Universal Black (S24-BUNX911)
- VHT VHT S24-RGA101 14.5 oz Rocker Guard Paint - Black (S24-RGA101)
- SURTEK Low Pressure Paint Gun with 45 PSI Working Pressure, 1L Cup Capacity Consumption, 14 NPT Air Inlet (PPB1)
- WAGNER Paint Spryer Control 250 (0529042)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- GRACO Filter Manifold Graco (288747)
- Vht Paint Sprayers