Shop All Handheld Paint Sprayers and Applicators
Vht
VHT S24-CWRC803 11 oz Wrap Paint - Sublime Green
Mfr # S24-CWRC803
Zoro # G304165952
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # S24-CWRC803
- Zoro # G304165952
- UPC # 26916069849
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Description
Features
- Ideal for original factory painted finishes, aluminum, metal, chrome, and plastic on entire vehicle, accents, wheels, and more
- Resists the wear and tear of daily driving, including rain, snow, and UV exposure
- Ez peel technology for optimal peel
- Provides a smooth, professional looking finish
- Color: Sublime Green
- Capacity: 11 oz
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA SprayGun, LPH80 LPH-80-104G, 1.0mm (LPH80-104G GUN ONLY)
- GENERAL FINISHES 1 Pt Espresso Wood Stain Water-Based Penetrating Stain (WXPT)
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Flat, Water Base, Pine Green, 1 gal (SU0789092-01)
- RUST-OLEUM 14 sq. ft. Translucent Black Gloss Finish Lens Tint (253256)
- VHT VHT S24-UC101 16 oz Paintable Rubberized Undercoating (S24-UC101)
- VHT VHT S24-BUNX911 0.5 oz Touch Up Body Paint - Universal Black (S24-BUNX911)
- VHT VHT S24-RGA101 14.5 oz Rocker Guard Paint - Black (S24-RGA101)
- WAGNER SPRAY TECH PAINT SPRAYER FLEXIO 575 (0529011)
- WAGNER Texture Spray Gun Power (0520000)
- WAGNER Wagner 529042 Paint Sprayer (529042)
- SPAZ STIX Spaz Stix SZX05809 Color Change Holographic Paint - Aerosol 3.5 oz (SZX05809)
- Vht Paint Sprayers